Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elmer's

Model # :WBB1613452

MPN #: E904

Elmer's® Rubber Cement, Repositionable, 4 oz,

Product Description
Finally A better solution for adhering photos and detailed cut and paste projects. Excess glue rubs off cleanly, and shows no wrinkles as it dries. Allows repositioning for accurate placement. Acid-free, photo-safe natural rubber formula spreads easily. Adhesive Type: Repositionable Rubber Cement; Color Dried: Clear; Color on Application: Opaque; Capacity (Volume): 4 oz.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$5.40

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz

Product Details

TypeRubber Cement
Package Quantity1
ColorClear
Manufacturers Part NumberE904
For Use WithAdhering Photos, Detailed Cut And Paste Projects
BrandElmer's