NONNI'S Cioccolati Biscotti Cookie Tub, 25 Count
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for enjoying on their own, or with a cup of hot cocoa or coffee, Nonni's Biscotti Cioccolati cookies are crunchy biscotti cookies dipped in gourmet bittersweet chocolate. Nonni's Biscotti are made with real eggs, butter, and gourmet bittersweet chocolate so they are light, crunchy, and delicately sweet. Each resealable plastic tub contains 25 individually wrapped cookies.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25 Count |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Nonni's Cioccolati Biscotti Cookie Tub |
| Manufacturers Part Number | 209-00322 |
| Gluten Free | No |
| Brand | Nonni's |
Compliance & Certifications
| Certifications | Contains Nuts |