NONNI's Salted Caramel Biscotti Cookie Box, 25 Count
Write a Review
|
Questions & Answers (0)
Product Description
Salted Caramel Biscotti filled with caramels, dipped and strung in rich milk chocolate and then lightly sprinkled with sea salt.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .86 oz. |
Product Details
| Type | Snacks |
| Flavor | Salted Caramel |
| Package Type | Box |
| Package Quantity | 25 |
| Description | Nonni's Biscotti Salted Caramel |
| Manufacturers Part Number | 220-02613 |
| Gluten Free | No |
| Brand | Nonni's |