WELCH'S Mixed Fruit Snacks, 0.9 oz, 66 Count
Write a Review
|
Questions & Answers (0)
Product Description
It's important to keep healthy snacks on hand for when that midday hunger hits. Welch's Mixed Fruit Snacks are a snack you can enjoy guilt-free. Made with real fruit, and 100% of your daily value of Vitamin C, and 25% of your daily value of Vitamins A & E, you can feel good about reaching for these gummy fruit snacks. With 66 individual bags, fill your pantry, pack them in your kids lunchbox, and throw a few in the car for a perfect on-the-go snack. Feel good about eating and sharing Welch's Mixed Fruit Snacks- always Fat and Gluten free.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 66 Count |
Product Details
| Type | Grocery |
| Kosher | No |
| Flavor | Fruit |
| Package Type | Box |
| Description | Welch's Mixed Fruit Snacks |
| Manufacturers Part Number | 209-00320 |
| Gluten Free | No |
| Brand | Welch's |
Compliance & Certifications
| Certifications | Contains Nuts |