Samsill® Nonstick D-Ring View Binder, 11 x 8-1/2, 6" Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Clear overlay on front, back, and spine for easy customization. Cover material will not stick or lift copy from cover insert or contents. Made from acid-free and archival safe polypropylene. Documents remain secure with locking D-ring that holds up to 25% more sheets than standard round rings. Two clear inside pockets for additional storage of loose papers. Capacity Range [Max]: 6"; Sheet Capacity: 1,250; Color(s): White; Binder Sheet Size: 11 x 8 1/2.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 6" |
| Binder Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Binder |
| Color | White |
| Inside Pockets | One Back, One Front |
| Percent Recycled Content | 0.53 |
| Percent Pre Consumer Recycled Content | 0.07 |
| Inserts | Back Cover, Front Cover, Spine |
| Binder Ring | D-Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | Nonstick D-Ring View Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 16427 |
| Sheet Capacity | 1250 |
| Percent Post Consumer Recycled Content | 0.07 |
| Brand | Samsill |