Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB1785500

MPN #: 17142

Avery® Touchguard Antimicrobial View Binder with Slant Rings, 1-1/2" Capacity, White

Product Description
Microban - Antimicrobial product protection. Antimicrobial Protection features built-in microban® technology that holds back the growth of odor- and stain-causing bacteria, mold and mildew. One-Touch™ Slant Rings for smooth page turning. Gap Free™ feature prevents ring misalignment. Nonstick, archival-safe material won't lift ink or toner off printed pages.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$18.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Binder Ring Size1-1/2"
Binder Sheet Size8-1/2 x 11

Product Details

TypeBinder
Binder MaterialPolypropylene
Binder StyleView Binders
Package Quantity1
DescriptionTouchguard Antimicrobial View Binder with Slant Rings
ColorWhite
Manufacturers Part Number17142
Sheet Capacity375
BrandAvery