Versatility and functionality are inherent throughout our line of Rop-Cord® flooring. Tough and durable as well as environmentally friendly, it can be used indoors or outdoors. Rip-Cord®'s built-in anti-slip feature makes it practical for a variety of areas, including damp or wet spaces. So, it's an ideal flooring for ramps, walk-off mats, concourses and foyers - anywhere moisture might pose a hazard to pedestrians. Mother Nature-friendly and recyclable, made with 90% post-consumer waste from tires, which may contribute to LEED® Green Building Certification System.
ROPPE Non-Vulcanized Recycled Rubber Tile 110NPOPN, Square, 12"L X 12"W X 3/8" Thick, Pine - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$525.00 Sold in packages of 25 / $21.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 3/8 in |
Product Details
| Type | Rop-Cord® Recycled Square Tile |
| Material | Rubber |
| Color | Gray |
| Surface Material | Ribbed |
| Manufacturers Part Number | 110NPOPN |
| Brand | Roppe |