Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202565

MPN #: 66261126337

Norton 66261126337 Metalite Cloth Sheet 9" x 11" P150 Grit Aluminum Oxide - Pkg Qty 50

Product Description
Norton 66261126337 Metalite Cloth Sheet 9" x 11" P150 Grit Aluminum Oxide

Features:

  • General purpose metalworking application
  • Superior conformability
  • Exceptional grain adhesion for longer life


Applications are: hand sanding

PRICE
$100.00  Sold in packages of 50 / $2.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9 in
Backing WeightJ

Product Details

Coat TypeClosed
ColorBrown
SeriesMetalite
Converted FormCloth Sheet
For Use WithHand Sanding
GritP150
Backing MaterialLight Cotton
Manufacturers Part Number66261126337
GradeVery Fine
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr