Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202627

MPN #: 66261127731

Norton 66261127731 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P60 Grit

Product Description
Norton 66261127731 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P60 Grit

Features:

  • General purpose metalworking application
  • Superior conformability
  • Exceptional grain adhesion for longer life


Applications are: hand sanding

PRICE
$86.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width1-1/2 in
Backing WeightX

Product Details

Coat TypeClosed
ColorBrown
SeriesMetalite
Converted FormCloth Roll
For Use WithHand Sanding
GritP60
Backing MaterialHeavy Cotton
Manufacturers Part Number66261127731
GradeMedium
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr