Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202999

MPN #: 66261131461

Norton 66261131461 Paper PSA Disc Roll 5" Dia. P150 Grit Aluminum Oxide 100 Disc Per Roll - Pkg Qty 6

Product Description
Features:

  • Premium A/O abrasive for fast cut and consistent finish
  • Reduced loading for the longest usable life
  • Easy application, removal, and dispensing


Applications are: Sanding

PRICE
$401.70  Sold in packages of 6 / $66.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightB
Diameter5 in

Product Details

Max RPM15000 rpm
Coat TypeOpen
ColorBrown
Disc TypePSA Disc
For Use WithSanding
GritP150
Backing MaterialAnti Loading Paper
Tool CompatibilityRandom Orbital Sanders, Stationary Disc Sanders
Manufacturers Part Number66261131461
GradeVery Fine
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr