Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202925

MPN #: 66254487446

Norton 66254487446 Paper PSA Disc Roll 6" Dia. P80 Grit Silicon Carbide 100 Disc Per Roll - Pkg Qty 4

Product Description
Features:

  • Silicon carbide abrasive
  • Resists loading for the longest usable life; no color transfer to work
  • Easy application, removal, and dispensing


Applications are: Sanding

PRICE
$503.80  Sold in packages of 4 / $125.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightB
Diameter6 in

Product Details

Max RPM15000 rpm
Coat TypeOpen
ColorBlue
Disc TypePSA Disc
For Use WithSanding
GritP80
Backing MaterialAnti Loading Paper
Tool CompatibilityRandom Orbital Sanders, Stationary Disc Sanders
Manufacturers Part Number66254487446
GradeMedium
Abrasive MaterialSilicon Carbide
BrandNorton

Warranty

Warranty1 yr