Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202987

MPN #: 66261183810

Norton 66261183810 Paper PSA Disc Roll 5" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll

Product Description
Features:

  • A/O abrasive for fast cut and consistent finish
  • Reduced loading for the longest usable life
  • Easy application, removal, and dispensing


Applications are: Sanding

PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightC
Diameter5 in

Product Details

Max RPM15000 rpm
Coat TypeOpen
ColorYellow
Disc TypePSA Disc
For Use WithSanding
GritP180
Backing MaterialAnti Loading Paper
Tool CompatibilityRandom Orbital Sanders, Stationary Disc Sanders
Manufacturers Part Number66261183810
GradeVery Fine
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr