Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202458

MPN #: 66254428059

Norton 66254428059 Bear-Tex Non-Woven Quick-Change Disc 3/4" Dia. MED Grit Aluminum Oxide Type II - Pkg Qty 50

Product Description
Features:

  • For surface blending
  • 20% higher cut rate and 50% better performance than competitors
  • Proprietary Clean Bond resin technology eliminates smear


Applications are: Die Grinding

PRICE
$71.00  Sold in packages of 50 / $1.42 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3/4 in

Product Details

Max RPM30000 rpm
TypeT2
ColorRed
SeriesBear-Tex
Disc TypeQuick Change Disc
For Use WithDie Grinding
Grit80
Backing MaterialSurface Conditioning
Tool CompatibilityDie Grinders
Manufacturers Part Number66254428059
GradeMedium
Abrasive MaterialAluminum Oxide
Attachment TypeTS
BrandNorton

Warranty

Warranty1 yr