Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202153

MPN #: 66261162318

Norton 66261162318 Blaze Quick-Change Cloth Disc 2" Dia. 36 Grit Seeded Gel Ceramic Type III - Pkg Qty 25

Product Description
Features:

  • Industry's fastest cut rate on SS and exotic materials
  • 100% ceramic 0Significant cut rate/life over blended products
  • Grain treatment reduces heat


Applications are: Die Grinding

PRICE
$67.00  Sold in packages of 25 / $2.68 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter2 in

Product Details

Max RPM30000 rpm
TypeT3
Coat TypeClosed
ColorOrange
SeriesBlaze
Disc TypeQuick Change Disc
For Use WithDie Grinding
GritP100
Backing MaterialPolyester
Tool CompatibilityDie Grinders
FOD0808539
Manufacturers Part Number66261162318
GradeExtra Coarse
Abrasive MaterialSeeded Gel Ceramic
Attachment TypeTR
BrandNorton

Warranty

Warranty1 yr