Fiber Discs
Availability
Brand
Free Shipping
Special Price
Grit
Application
Abrasive Material
Length
Color
Price
Related Products
3M™ Scotch-Brite™ Hookit™ Production Clean and Finish Disc 5" x NH VFN Alum. Scotch-Brite™ Hookit™ Production Clean and Finish Disc delivers high cut, long life, a fine finish, and is effective for conditioning aluminum, stainless steel, plastics, wood, and fiberglass. The disc is designed for fine finishing, paint prepping, and scratch blending, and conforms well to irregular surfaces for a clean, consistent finish without undercutting or damaging the base material. Our Scotch-Brite™ Hookit™ Production Clean and Finish Disc is engineered to ...
3M™ Fiber Disc 987C 9-1/8" x 7/8" Precision Shaped Ceramic Grain 80+ Grit Designed for stainless steel and other heat-sensitive applications, the 3M precision-shaped grain improves disc life (up to 2 times or more), cuts faster and can increase productivity compared to other leading ceramic discs. Takes time out of edge chamfering, beveling and removing stainless steel welds, mill scale, pits and imperfections, machining grooves and more to deliver a lower cost per grind. Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle ...
Scotch-Brite™ Surface Conditioning Disc TN Quick Change, 4-1/2" x NH A VFN, 50 Per Case - Pkg Qty 50
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material. Made In The USA.
Norton 69957398015 Neon Fiber Disc 9-1/8" x 7/8" Seeded Gel Ceramic 24 Grit The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Fastest cut rate on stainless steel and exotic materials. 100 % ceramic alumina grain. Reduced heat & loading. Superb grain retention extends life. Applications are: Right angle grinding
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material. The open-web material runs cool and resists loading to enable prolonged operation while evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing. Our Scotch-Brite™ Surface Conditioning Disc uses aluminum oxide abrasive. Aluminum oxide is a popular ...