Add to list
Share
Print


Model #: WBB2202287
MPN #: 66623395029
Norton 66623395029 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 24 Grit - Pkg Qty 10
|
Questions & Answers (0)
PRICE
was $19.60
$14.30 Sold in packages of 10 / $1.43ea
was $19.60Save $5.30 (27.04%)
Ships in One Business Day
Grit
Abrasive Material
Norton 66623395029 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 24 Grit
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Ideal for general purpose applications. Full resin bond for strength and durability. Blended proprietary grain technology increases life and cut rate.
Applications are: Right angle grinding
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Ideal for general purpose applications. Full resin bond for strength and durability. Blended proprietary grain technology increases life and cut rate.
Applications are: Right angle grinding
1
1
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Elimate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.