Norton 66623395034 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 100 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Norton 66623395034 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 100 Grit
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Ideal for general purpose applications. Full resin bond for strength and durability. Blended proprietary grain technology increases life and cut rate.
Applications are: Right angle grinding
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Ideal for general purpose applications. Full resin bond for strength and durability. Blended proprietary grain technology increases life and cut rate.
Applications are: Right angle grinding
CLEARANCE PRICE
$11.70 Sold in packages of 10 / $1.17 ea
was $16.00Save $4.30 (27%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | FIB3 |
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8600 rpm |
| Coat Type | Closed |
| Color | Black |
| Series | Neon |
| Disc Type | Fiber Disc |
| For Use With | Right Angle Grinding |
| Grit | 100 |
| Backing Material | Fiber |
| Tool Compatibility | Right Angle Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | 66623395034 |
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |