Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202622

MPN #: 66623340032

Norton 66623340032 Bear-Tex Non-Woven Quick-Change Disc 3/4" Dia. MED Grit Aluminum Oxide Type III - Pkg Qty 50

Product Description
Features:

  • For moderate surface blending
  • Premium A/O grain
  • 20% higher cut rate
  • 50% better performance than competition
  • Smear-free finishes


Applications are: Die Grinding

PRICE
$58.50  Sold in packages of 50 / $1.17 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3/4 in

Product Details

Max RPM30000 rpm
TypeT3
ColorRed
SeriesBear-Tex
Disc TypeQuick Change Disc
For Use WithDie Grinding
Grit50
Backing MaterialSurface Conditioning
Tool CompatibilityDie Grinders
Manufacturers Part Number66623340032
GradeMedium
Abrasive MaterialAluminum Oxide
Attachment TypeTR
BrandNorton

Warranty

Warranty1 yr