Position your laptop at an ergonomically correct height for optimal comfort. Height adjustable from 4" to 6" in 0.5" increments. Slots in platform help keep laptop ventilated. Cable management feature keeps cords organized. Compatible with docking stations. Supports up to 20 lbs.
3M LX500 Ergonomic Notebook Riser with Adjustable Height, Black
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 4 to 6 in |
Product Details
| Type | Laptop Stand |
| Mounting Location | Desktop |
| Material | Plastic |
| Description | Ergonomic Notebook Riser |
| Color | Black |
| Manufacturers Part Number | LX500 |
| Brand | 3M |
Related Products
Macally Adjustable Car Seat Head Rest Mount and Holder Keep your passengers entertained with this headrest mount. Designed to keep tablets steady during car rides. Easy to install, no tools required. Drive in peace as your kids watch a movie in the back. Features: Works with iPad, iPhone, iPod, smartphones, tablets and eReaders up to 8" wide Mounting clamps can be securely attached to headrest post 2" to 9" wide Adjustable arm extension to fit a wide range of car seats Supporting stand for added stability Rotatable holder for vertical and horizontal view No tools required Benefits: Hands ...
Constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Color is Red . Number of levels/risers is 3 . 10 Year Limited Warranty.
Constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Color is Blue . Number of levels/risers is 1 . 10 Year Limited Warranty.
Rise to the occasion with the NPS Straight Transport Riser. This gray-carpeted, multi-tiered standing riser is the reliable, convenient and affordable choice for your school's performances. Each of the three 18" wide levels (8", 16", and 24" high) are made from thick plywood and have a secure weight capacity of 200+ lbs. per square foot, accommodating 15-18 adults. The decks are encased in supremely durable, 3" deep, anodized aluminum frames which fortify them while protecting the carpeting of the surfaces beneath when collapsed. The Transport Riser flips open and shut with minimal effort ...
Wired mouse provides reliable, optical mouse performance with a convenient, optical sensor and dependable scroll wheel. Optical sensor does not require cleaning and easily moves your cursor where it needs to go. Scroll wheel speeds through long documents and web pages. Plug-and-play lets it work with your computer, right out of the box. Simply plug into your USB port. Mouse is compatible with Windows 7, Vista, XP, and Mac OS X or later. Mouse works well with right-handed or left-handed users.