Adjusts up to 30° viewing angle and supports most laptops/docking stations (17" or up to 25 lbs.). Stabilizing front edge holds laptop in place. Cooling vents help dissipate laptop heat. Provides space for USB hub. Sliding feet let you move unit without damaging surfaces. Sold in case quantities of 2, priced each.
Fellowes® 8038401 Designer Suites™ Laptop Riser, Black/Pearl - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$85.90 Sold in packages of 2 / $42.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/16 in |
| Depth | 11-3/16 in |
| Height | 4 in |
| Weight Capacity | 25 lbs |
Product Details
| Type | Laptop Stand |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Designer Suites Laptop Riser |
| Color | Black |
| Manufacturers Part Number | 8038401 |
| Brand | Fellowes |
Warranty
| Warranty | 3 yr |