Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3145985

MPN #: MTKC905VP

AccuformNMC™ Truck Drivers-Shut Off Engine Sign, Plastic, 10" x 14", Black/Green/White

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Semi-flexible, impact-resistant plastic signs are ideal for standard-duty use; including installation indoors or medium-term outdoor use. Common uses include facility safety signs, informational signs, job site construction signs, and equipment warning signs.

Plastic is the most economical choice for most any rigid sign application. Ideally suited for sizes up to 24" x 36" or smaller unless you are mounting to a wall or rigid surface where larger sizes are possible.

Plastic signs are protected with our scientifically strong Sign Muscle® coating, and come standard with rounded corners and pre-drilled mounting holes.

List steps for drivers to take upon parking to prevent damage with this sign.

Features:
  • Remind drivers of three simple steps they can take to prevent accidents and injuries
  • Dura-Vinyl™ signs have dual layers for added protection
  • Plastic with protected surface coating
  • Lightweight indoor/outdoor use
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Recycle code 6
  • Designed for indoor and medium-term outdoor applications
  • Impact-resistant with slight flexibility it
  • Rounded corners and pre-drilled mounting holes
  • Impact-resistant with slight flexibility
  • Printed message is protected by Sign Muscle® top-coating
  • Service temperature range: - 90°F to 168°
  • Truck Drivers-Shut-Off Engine-Set Brakes-Chock Wheels


PRICE
$16.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.3 lbs
Size10" x 14"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendTruck Drivers•Shut-Off Engine•Set Brakes•Chock Wheels
ColorMulti-colored
Mounting LocationSurface
MaterialPlastic
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMTKC905VP
BrandAccuform