Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146027

MPN #: MTKC807VS

AccuformNMC™ Notice Truck Drivers Must Wait In This Area Sign, Vinyl, 10" x 14", Blue/White

Product Description
Delivery Location Signs to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Ensure your facility remains secure by telling drivers are to remain in a specific area.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Keep track of truck drivers on your property
  • Alert truck drivers of your policy
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Notice header indicates information considered to be important but not hazard-related
  • Flexible vinyl with acrylic adhesive with a printed matte surface
  • Permanent adhesive back with peel-off liner
  • Non-glare surface printed
  • Moisture resistant
  • Service temperature range: -40° to 176°F
  • Ideal for indoor and sheltered outdoor marking needs
  • Mounting Location: Self-Adhesive


PRICE
$14.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.004

Product Details

Sign ShapeRectangle
Sign LegendNotice Truck Drivers Must Wait In This Area
ColorMulti-colored
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMTKC807VS
BrandAccuform

Compliance & Certifications

CertificationsOSHA