Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146063

MPN #: LVHR611XVE

AccuformNMC™ Caution Wide Right Turns Sign, Graphic, Adhesive Dura-Vinyl, 14" x 10", Yellow

Product Description
Place this label on your truck to ensure drivers do not approach on the right.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Prevent costly accidents with vehicles on your right side
  • Inform drivers of their responsibility to avoid your blind spots while turning
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Mounting Location: Self-Adhesive


PRICE
$17.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Weight0.1 lbs
Size14" x 10"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendCaution Wide Right Turns (Graphic)
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberLVHR611XVE
BrandAccuform