Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB2280633

MPN #: 105S0034BU

NoTrax® Chevron Indoor Entrance Mat 5/16" Thick 3' x 4' Blue

Product Description
Notrax® Chevron #105-Indoor Entrance Mat-3x4-Lt. Blue

Chevron provides distinctive styling and easy maintenance in one mat. Popular chevron carpet design scrapes debris from shoes regardless of the traffic flow. Low profile to perform in narrow clearance doorways

Features
  • For use in Entrance ways or any light to medium traffic areas
  • Polypropylene Surface/Vinyl Backing
  • 15/16" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


PRICE
$64.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width3 ft
Thickness5/16 in

Product Details

TypeStandard Size
ColorBlue
Surface MaterialPolypropylene
Border Color FamilyBlack
Backing MaterialVinyl
PatternChevron
ModularNo
Manufacturers Part Number105S0034BU
Indoor/OutdoorIndoor
TrafficLight to Medium Duty
BrandNoTrax

Compliance & Certifications

Environmental ConditionsHome & Office, Education