Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB725034

MPN #: MTS10-MDF-PE-Gray/Blue

NPS® Mobile Cafeteria Table With Stools, 121"L x 59"W, Gray Top/Blue Stools/Chrome Frame

Product Description
Mobile Stool Units from National Public Seating are the perfect solution when more personal space per table is needed. Built on a solid 14-gauge steel frame, tabletops are protected with a high pressure laminate top and a phenolic backer sheet making them power washable. Unobstructed entrances for each stool add safety by eliminating trip points on entry/exit. Specialty hardware holds the high-impact stools securely to the frame. Storage latch release handles are easily accessible from both sides of the table without having to reach in. The storage latch automatically locks when folded for safety. Tables operate smoothly and safely thanks to the NPS EasyLift torsion bar system. The self-leveling automatic down lock engages at a partially opened position for safe, easy cleaning and again at the fully opened position. Our caster lift-off safety feature prevents the tables from rolling while in use. Available in a variety of shapes, wood cores, color finishes, edge protections and frames.

Features:
  • "EasyLift" Torsion Bar System One person Can Easily Lift and Fold Table for Convenient Storage
  • Phenolic Backer Adds Sanitary Protection and Power Washable
  • Automatic Down Lock: Self-Leveling Automatic Down Lock Ensures Engagement Every time Table is Fully Opened
  • Cleaning & Maintenance: Locks Table Partially Opened for Easy Floor Cleaning. Manual Release from Both Sides of Table to Fold
  • High Impact, Reinforced Stools Massive Ribs and Steel Washer Inside for Support; Secured with Specialty Hardware Which Will Hold Up for Years and Years of Hard Use
  • Anti-Bacterial: ProtectEdge Prevents Food From Being Trapped Between the Laminate and Edge
  • Built with "Tamper-free" Hardware
  • Safety Feature: "No-Trip" Caster Lift-Off Feature: Casters Lift Off Floor in Open Position to Prevent Table from Moving. Lift-Off Does Not Extend Past the Bench
  • No Need to Reach In Storage Latch Release Handles on Both Sides of Table to Unlock. Locks Automatically When Folded
  • Easy Entry with Plenty of Space Between Seats
  • Easy Floor Maintenance and Cleaning: Two-Stage Security Lock Also Secures Table in Partially Opened Position for Easy Floor Cleaning
  • Heavy Duty Casters: Extra-Wide and Durable 4" Non-Marring Casters are Extremely Smooth to Roll 275 lb. Weight Capacity Each
  • Tabletops and Stools Are Available in a Variety of Colors to Fit any Color Scheme - call for more details
  • 15 year warranty
  • Overall Dimensions Open: 121"L x 59"W x 29"H
  • Overall Dimensions Folded: 59"L x 36"W x 73-1/2"H


PRICE
$2,969.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length121 in
Width59 in
Height29 in
Weight Capacity250 lbs
Seat Width13 in
Seat Height17 in
Folded Width34 in
Table Width30 in
Folded Length59 in
Folded Height73-1/2 in
Table Length121 in

Product Details

Frame Color FamilyChrome
Manufacturers Part NumberMTS10-MDF-PE-Gray/Blue
ShapeRectangle
BrandNational Public Seating
TypeMobile Cafeteria Table with Stools
Top Color FamilyGray
Number of Seats12
Seat Color FamilyBlue
DescriptionCafeteria Table
Frame MaterialSteel
Top EdgeProtect-Edge
Seat MaterialHigh Impact Polystyrene Plastic
Top MaterialMDF

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsADA, MAS Certified Green, UL