Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3151432

MPN #: SLT8-3072C

NPS Adj Height Science Lab Table, Chemical Resistant Top, 72"L x 30"W x 22-1/4"-37-1/4"H, Black/Gray

Product Description
NPS® Steel Science Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The adjustable height steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. The legs adjust in 1" increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides with optional casters. NPS® Steel Leg Science Tables are the best choice for your industrial-grade table needs.

Features:
  • Steel Legs Adjust Smoothly And Easily In 1" Hole Increments – From 22-1/4" To 37-1/4" Height
  • Legs Built with 1-1/2 Square Tubing 14 Gauge Thickness
  • Leg Insert Built with 1-1/3 Square Tubing 16 Gauge Steel Frame
  • 11-Gauge Steel Brackets
  • Legs Built with Tamper - Free Hex Head Screws and Lock Nuts
  • 500 lb. Weight Capacity (without casters) 300 lb. Weight Capacity (with casters)
  • 10 Year Warranty


PRICE
$565.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height22-1/4 - 37-1/4 in
Weight Capacity500 lbs
Weight81 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeScience Lab Table
Frame Color FamilyGray
Top Color FamilyBlack
CastersOptional
StyleContemporary
DescriptionAdjustable Height Science Lab Table
Number of Compartments0
Package Quantity1
Frame MaterialSteel
Leg TypeAdjustable
Manufacturers Part NumberSLT8-3072C
ShapeRectangle
Top MaterialChem-Res
BrandNational Public Seating

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA Certified, MAS Certified Green