Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2255638

MPN #: SLT1-3072H

NPS Science Lab Table - Laminate Top - 72" x 30"W x 30"H - Black w/ Oak Legs

Product Description
National Public Seating strong and sturdy science tables are a necessity for your science lab. Built from solid ash wood with an attractive polyurethane clear finish, our High Pressure Laminate science lab tables are perfect for many science and chemistry classrooms. HPL tabletops provide an exceptional work surface and are made with a high-pressure laminate surface that has been tested according to NEMA standard testing to resist scratches, boiling water, high temperatures, and many forms of stains including a number of acids. Also exceeds 1800 wear cycles and over 125 inches ball impact resistance. HPL tabletops come equipped with our top of the line ribbed-tongue T-molding.

The table legs are assembled with a 13 gauge, heavy-duty steel brace attached with a metal-on-metal double bolt connection for superior durability and to provide a no-wobble experience. NPS science tables offer a choice of book compartments or solid front aprons, with an industry top-of-the-line ash wood frame and legs outfitted with rubber liquid-protecting leg boots and adjustable glides for accurate floor leveling.

Features:
  • Solid Ash Legs And Apron
  • NEMA Standard Compliant Black High-Pressure Laminate Top On A 1.125 inch Thick Core
  • Legs Attach With Metal On Metal Double Bolt Through Assembly On 13-Gauge Steel Corner Braces
  • Adjustable Glides For Accurate Floor Leveling
  • Rubber Liquid- Protecting Leg Boots
  • Top Surface Is Resistant To Scratches, Boiling Water, High Temperatures And Acid Stains
  • 10 Year Warranty


PRICE
$565.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height30 in
Weight Capacity250 lbs
Top Thickness1-1/8 in

Product Details

Assembly RequiredYes
Frame Color FamilyOak
Top Color FamilyBlack
StyleScience Table
DescriptionScience Lab Table
Number of Compartments0
Frame MaterialWood
Leg TypeFixed
Manufacturers Part NumberSLT1-3072H
ShapeRectangle
Top MaterialLaminate
BrandNational Public Seating

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA MAS GREEN/NEMA Standard