NPS® Mobile Flipper Table, Bar Height, MDF Core, Protect Edge, 48"L x 24"W, Gray Nebula
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your space with the Mobile Flipper Table, a perfect blend of durability, versatility, and style. Designed for use, transportation, and storage in a variety of settings-including bustling cafeterias, training rooms, and conference areas, it offers a smart, space-saving solution. Engineered for strength and ease of use, the Mobile Flipper Table features a dual-handle mechanism that allows the tabletop to flip smoothly, ensuring effortless setup and compact storage. Heavy-duty 3" locking casters provide seamless mobility for quick repositioning, while the robust 11-gauge steel frame & 500 lb. Weight Capacity ensures long-lasting durability. An automatic lock secures the tabletop in place, preventing accidental drops during transport or storage. Designed with both function and aesthetics in mind, the curved base adds a sleek, modern touch without compromising stability. Built-in dampeners allow the tabletop to lower gently, ensuring a quiet, controlled setup every time. Available in multiple sizes, including round tabletop options, the Mobile Flipper Table is the perfect choice for high-traffic spaces that demand both flexibility and efficiency. Plus, with over 200 laminate options, it effortlessly adapts to any aesthetic. Whether rolling into place or folding away neatly, this well-crafted design delivers smooth operation and dependable performance.
PRICE
$989.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 42 in |
Product Details
| Assembly Required | No |
| Type | Flip-Top Table |
| Frame Color Family | Black |
| Top Color Family | Gray Nebula |
| Casters | Yes |
| Foldable | Yes |
| Style | Bar Height |
| Modesty Panel | No |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | MFT10-24483MDPEGY |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |