Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3239827

MPN #: RDB6-11PT02

NPS® Mobile Room Divider, Polyethylene Terephthalate, 256"W x 6'H, 11 Panels, Black/Gray

Product Description
Robo™ dividers provide a durable, portable solution for creating flexible spaces in multipurpose rooms, medical centers, or houses of worship. Built with steel and aluminum-framed panels, each divider glides smoothly on spring-enhanced casters and features full-length handles for easy movement across thresholds or uneven floors. Tech-Lock brakes at both ends ensure a stable, secure stop once positioned. The eco-friendly PET option uses 100% recycled materials and helps dampen sound to reduce distractions. Dividers stand six feet tall, come in four lengths, and can be linked together using built-in magnetic connectors for greater coverage. Available in black or grey frames, Robo™ dividers deliver robust performance, easy mobility, and versatile configuration for modern, adaptable spaces. Perfect for dynamic, high-traffic environments of any size.

Features:
  • Constructed from 100% recycled environmentally friendly PET materials
  • Panels are sound dampening with a noise reduction coefficient of 0.55
  • Our dividers will be beneficial in reducing excess room noise and decrease surrounding distractions
  • Flame retardant: B1 grade
  • Panels are Tackable
  • Self-Leveling Casters
  • Tech-Lock brakes for End Frame casters
  • Full-Length Hinges
  • Secure Storage Fastener
  • Unique foot-pedal release
  • Position Regulator keeping panels in place
  • Heavyweight- non tipping
  • 10 Year Warranty


PRICE
$3,059.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width256 in
Height72 in
Weight275 lbs
Thickness3/4 in

Product Details

Assembly RequiredNo
Number of Panels11
TypeFolding Room Divider
Frame Color FamilyBlack
ColorGray
StyleFolding & Mobile
Mobile or StationaryMobile
MaterialPolyethylene Terephthalate
Package Quantity1
FeaturesPanels are Tackable
Frame MaterialSteel/Aluminum
Manufacturers Part NumberRDB6-11PT02
WindowNo
BrandNational Public Seating

Warranty

Warranty10 yr