NPS® Stage Pie Compatible with 4' x 8' Stage, Polydeck Floor, 45"L x 111"W x 24"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The NPS® Portable PolyDeck Stage Pie allows schools and performance spaces to create custom bow, oval, or ring-shaped stage configurations with ease. Designed for reliability and affordability, it features a heavy-duty 16-gauge steel frame with a durable black powder-coated finish. The 3/4-inch premium plywood deck is topped with a firmly affixed 1/8-inch tempered PolyDeck surface, providing long-lasting strength and a secure footing for performers. Its 14-gauge steel legs use simple, spring-loaded locking mechanisms that ensure safe, quick setup and effortless folding for convenient, portable storage. Supporting over 200 pounds per square foot, the Stage Pie delivers dependable stability for assemblies, concerts, and special events. High-impact plastic glides protect floors from scratches or wear, even with frequent movement. Welded ganging devices allow multiple units to connect seamlessly-either to form a large single platform or to build choral and band risers in various shapes. Short-side width: 74" and long-side width: 111". Each Stage Pie ships fully assembled for immediate use.
PRICE
$1,379.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 111 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Stage Pie |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | SP4824P |
| Top Material | Polydeck |
| Brand | National Pubic Seating |
Warranty
| Warranty | 10 yr |