NPS® Transfix Adjustable Height Stage, Polydeck Floor, 48"L x 48"W x 16" - 24"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The NPS® Portable PolyDeck Stage is the reliable and affordable choice for your school performances and assemblies. Users are supported by a heavy-duty, 16-gauge steel, black powder-coated frame. The premium 3/4 inch thick plywood deck is durable and features a firmly-affixed 1/8-in thick tempered PolyDeck Floor. Legs are constructed with 14-gauge steel tubing and feature simple and safe spring-loaded locking mechanisms allowing for quick set-up assembly and folds up easily for manageable portable storage. The stage offers a secure weight capacity of over 200 lbs. per square foot. High-impact plastic glides will ensure floors are protected from damage. Firmly welded ganging devices let users combine equal-height stages to create a large single stage platform or assemble different sizes to create choral or band riser configurations. Ships fully assembled.
The Transfix is a versatile addition to our performing arts stage lineup, designed for ease of use, portability, and adaptability. Each 4'x4' platform is height adjustable from either 16–24" or 24–32" and rolls smoothly on built-in caster wheels, allowing a single person to easily move and position the units. The Transfix combines flexibility, portability, and strength, ensuring that performers have a secure and stable platform. Its innovative design simplifies setup and teardown, saving time and effort while accommodating a variety of event needs. With its combination of convenience, durability, and customization, the Transfix is an ideal solution for schools, theaters, and community performance spaces.
The Transfix is a versatile addition to our performing arts stage lineup, designed for ease of use, portability, and adaptability. Each 4'x4' platform is height adjustable from either 16–24" or 24–32" and rolls smoothly on built-in caster wheels, allowing a single person to easily move and position the units. The Transfix combines flexibility, portability, and strength, ensuring that performers have a secure and stable platform. Its innovative design simplifies setup and teardown, saving time and effort while accommodating a variety of event needs. With its combination of convenience, durability, and customization, the Transfix is an ideal solution for schools, theaters, and community performance spaces.
PRICE
$749.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 16 to 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Adjustable Height Stage |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | TFXS48481624P |
| Top Material | Polydeck |
| Brand | National Pubic Seating |
Warranty
| Warranty | 10 yr |