- Multi-layers ribbed / waffle rubber pads separated by steel plate for uniform load distribution
- No bolting required
- Simple field installation
- Multi-layers are recommended where vibration and noise control is required
Andre NS-2.25x2.25 - Neoprene Steel Pads 2-1/4"L x 2-1/4"W x 5/8"H - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.28 Sold in packages of 8 / $2.16 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 2-1/4 in |
| Height | 5/8 in |
| Weight | 0.2 lbs |
| Mount Height | 5/8 in |
Product Details
| Load Range | 75-200 psi |
| Package Quantity | 8 |
| Color | Black |
| Manufacturers Part Number | NS-2.25x2.25 |
| Brand | Andre |