Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vibrasystems

Model # :WBB2088378

MPN #: ECRMP 121234

Vibra Systems ECRMP 121234 - Easy Cut Antivibration Neoprene Rubber Pad 12" x 12" Cut Size

Product Description
"ECRMP" Easy-Cut rubber mounting pad. The primary vibration absorption material is Neoprene. ECRMP pads feature anti-skid surfaces through suction cup construction.

Features:

  • Material - Neoprene
  • Thickness 0.825
  • 200 PSI - Maximum Load
  • 20% Deflection at Max. Load
  • Waffled Design
  • Can be cut in 2" increments
PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height3/4 in
Weight4 lbs

Product Details

Load Range75-200 psi
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part NumberECRMP 121234
BrandVibrasystems

Warranty

Warranty6 Months After Installation