Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412554

Global Industrial™ NTEP Pallet Scale With LED Indicator, 3'x3', 2,500 lb x 0.5 lb

Product Description
✓ Load cell capacity is 2X the scale capacity for a 200% overload protection
✓ Diamond-plated, no-skid steel surface
✓ Scale comes pre-calibrated for a quick & easy setup

Accurately weigh palletized goods with the Global Industrial™ NTEP Pallet Scale with LED Indicator. Built for durability, this scale is constructed from carbon steel with a blue powder coat finish to ensure years of reliable use in commercial and industrial settings. It is designed to support heavy-duty loads of up to 2,500 lbs. and features a durable diamond-plated deck that prevents cargo from slipping. Ideal for warehouses, distribution centers, and more, this unit is equipped with an LED indicator screen for quick data readings, a 5' power cord, an AC adapter, and a splash-proof keyboard and display. Limited 1-Year Warranty.

  • NTEP-approved at 5,000 divisions
  • Includes Hold, Accumulation, Units, Count, Tare, Zero, & Print keys
  • Unit connects to multiple printers
  • Choose to display Pounds or Kilograms
  • Ramp is sold separately
  • PRICE
    $1,285.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width36 in
    Height4 in
    Weight Capacity2500 lbs
    Weight178 lbs
    Cord Length5 ft
    Readability0.25 kg
    Display Digit Height1"
    Unit of Measurementlb, kg
    Pan/Platform Size3' x 3'

    Product Details

    Assembly RequiredYes
    DisplayLED
    Power SupplyUL, cUL AC Adapter (Included)
    MaterialSteel
    Indicator IncludedYes
    Manufacturers Part Number412554
    BrandGlobal Industrial
    TypePallet Scale
    ColorBlue
    SeriesIndustrial
    CalibrationPre-Calibrated
    Overload Protection200 %
    Voltage110 - 220 V
    IncludesAC Adapter
    Package Quantity1
    DescriptionNTEP Heavy Duty Digital Pallet Scale
    InterfaceRS-232
    Legal for TradeYes

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsNTEP, UL, cUL