Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intercomp

Model # :WBB2299954

MPN #: 184254

Intercomp 184254 CS750™ NTEP Medium-Duty Hanging Scale, 500 lb x .2 lb

Product Description
Medium-duty, digital hanging scale for light industrial applications. The CS750™ is available in capacities up to 1,000 lb (500 kg) and features a swivel hook, large, easy-to-read LCD display, industry-leading battery life and functionality. Includes: Alkaline Batteries, Top Eye Hook, Bottom Swivel Hook and Infrared Remote Control with Batteries.

Features:
  • Accuracy of ±0.1% of Reading
  • Large, Easy-to-Read LCD Display
  • 500 lb (250 kg) Capacity
  • NTEP Class III/IIIL Certified
  • IP50 Protection
  • Features Backlight, On/Off & Zero
  • Commercially Available, D-Cell Batteries Last up to 800 Hours


PRICE
$1,079.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width8-1/2 in
Height12 in
Weight Capacity500 lbs
Weight8 lbs
Readability0.2 lbs
Display Digit Height1"
Unit of Measurementlb, kg

Product Details

Assembly RequiredNo
DisplayLCD
Accuracy± 0.1% of Reading °F
MaterialAluminum
Manufacturers Part Number184254
BrandIntercomp
TypeHanging Scale
ColorBlue
SeriesCS750
IncludesBatteries, Infrared Remote
DescriptionMedium-Duty Hanging Scale
InterfaceRS-232
Package Quantity1
Battery Life HoursUp to 800
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMil Spec 461, NTEP