Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412665

Global Industrial™ NTEP Bench Scale, LCD Display, 300 lb x 0.5 lb

Product Description
✓ Weight capacity of 300 lbs
✓ Large 0.9" backlit LCD indicator screen
✓ Detachable column and tilt stand included

Streamline processes in packaging, production, inventory, and shipping with the Global Industrial™ NTEP Bench Scale with LCD Display. This electronic bench scale weighs units, allows check-weighing large quantities, accumulation features, and more that make it ideal for many applications. Monitoring features include overload stops on the scale base and a lower and upper limitation alarm that warns the user if an item is below or above a weight standard. Hardwired cable to indicator provides maximum water-protection. 1-Year Limited Warranty.

  • Operating Temperature: 5°F to 104°F (-4°C to 40°C)
  • Power Source: 6V 4Ah rechargeable lead acid battery with 110V power supply
  • Approvals: NTEP CC 11-016, Class III 5,000 d; Measurement Canada AM-5817, Class III 5,000 d
  • PRICE
    $859.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length16 in
    Width16 in
    Height25 in
    Weight Capacity300 lbs
    Weight28 lbs
    Readability0.05 lbs
    Unit of Measurementlb, kg, g, oz/lb, oz
    Column Height17.8 in
    Pan/Platform Size16" x 16"

    Product Details

    DisplayLCD
    Platform MaterialStainless Steel
    Power SupplyAC/DC with Rechargeable Battery
    MaterialSteel Frame/Stainless Steel Pan
    Manufacturers Part Number412665
    BrandGlobal Industrial
    TypeBench Scale
    ColorSilver
    Voltage110 - 220 V
    InterfaceRS-232
    Battery Life Hours100
    Housing MaterialSteel
    Legal for TradeYes

    Warranty

    Warranty1 yr

    Compliance & Certifications

    IP & NEMA RatingIP65 / NEMA 4X Indicator
    CertificationsNTEP