Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412227

Global Industrial™ NTEP Pallet Scale With LED Indicator, 4'x4', 10,000 lb x 2 lb

Product Description
✓ Load cell capacity is 2X the scale capacity for a 200% overload protection
✓ Diamond-plated, no-skid steel surface
✓ Scale comes pre-calibrated for a quick & easy setup

Accurately weigh palletized goods with the Global Industrial™ NTEP Pallet Scale with LED Indicator. Built for durability, this scale is constructed from anti-corrosive steel with a baked-on powder coat finish to ensure years of reliable use in the harshest commercial and industrial settings. It has an impressive 10,000 lb. weight capacity and features a durable diamond deck tread plate that prevents cargo from slipping. Ideal for warehouses, freight terminals, distribution centers, and more, this unit is equipped with height-adjustable leveling feet, a 5' metal-shielded cable, and eyebolts for easy lifting when needed. Limited 1-Year Warranty.

  • Class III NTEP-approved scale certified at 5,000 divisions
  • Includes Hold, Accumulation, Units, Count, Tare, Zero, & Print keys
  • Connects to multiple printers
  • Choose to display Pounds or Kilograms
  • Compatible with the Global Industrial™ Replacement LED Indicator (695835)
  • Ramp is sold separately
  • PRICE
    $1,999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width48 in
    Height4-3/16 in
    Weight Capacity10000 lbs
    Weight270 lbs
    Cord Length20 ft
    Readability2 lbs
    Display Digit Height1"
    Unit of Measurementlb, kg
    Pan/Platform Size4' x 4'

    Product Details

    DisplayLED
    Power SupplyAC Power
    MaterialSteel
    Indicator IncludedYes
    Manufacturers Part Number412227
    BrandGlobal Industrial
    TypePallet Scale
    ColorBlue
    CalibrationPre-Calibrated
    Overload Protection200 %
    Voltage110 - 220 V
    IncludesAC Adapter
    InterfaceRS-232
    Legal for TradeYes

    Warranty

    Warranty1 yr