Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202494

MPN #: OP-916SS-LT-5x5-10LED

Optima OP-916SS Lift-top Washdown Floor Scale with LED Indicator, 5' x 5', 10000 lb x 2 lb, Silver

Product Description
Optima Scale's lift-up top floor scale features a removable top floor for easy cleaning and access to internal components. This all stainless steel NTEP approved floor scale is a heavy-duty industrial weighing solution engineered specifically for demanding environments like the food, pharmaceutical, and chemical industries, where hygiene, durability, and precision are critical. Made entirely of high-grade 304 stainless steel, ensuring corrosion resistance against harsh chemicals, moisture, and frequent washdowns. Its hygienic design features smooth surface with minimal seams to prevent bacterial buildup, complying with FDA, USDA and HACCP standards. Its stainless steel load cells are hermetically sealed, preventing moisture, dust, food particles, and chemical spills from entering.

Features:
  • Heavy duty stainless steel construction
  • NTEP Washdown lift up scale
  • Built for pit or above ground use
  • Stainless steel gas spring shocks
  • Lift up diamond plated top platform (or smooth top)
  • Easy lifting of heavy duty deck for washdown cleaning
  • Includes a NEMA 4 washdown indicator with lb/kg
  • Measurements and rechargeable battery option
  • Built-in RS-232 communication port
  • 20' long heavy duty metal shielded cable for indicator
  • Factory Calibrated
  • Overload Protection
  • 1 year warranty on parts
Indicator Features:
  • OP-900 NTEP indicator withLED or LCD display
  • 1" Tall backlit display
  • Optional Rechargeable battery (up to 100 hrs)
  • Stainless steel washdown NEMA 4X casing
  • AC adapterincluded
  • Weighing units: (LED:kg/lb) ( LCD:lb/kg/g/oz/lb:oz)
  • Gross/Tare/Pre-Set Tare/Zero
  • Multiple Hold functions
  • Count weighing
  • Accumulation weighing
  • Overload / Underload alarm
  • Splash proof keyboard and display
  • Connects to a remote display and printer
  • NTEP approved for 5,000 divisions
  • Displays up to 50,000 graduations
  • Full Duplex RS-232 Serial Port


PRICE
$5,499.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height4-1/2 in
Weight Capacity10000 lbs
Weight403
Cord Length16
Readability2
Display Digit Height7/8
Unit of Measurementlb, kg
Pan/Platform Size5' x 5'

Product Details

DisplayLED
Power SupplyAC Adapter, Rechargeable Battery
Operating Temperature14°F - 104°F
MaterialStainless Steel
Indicator IncludedYes
Manufacturers Part NumberOP-916SS-LT-5x5-10LED
BrandOptima
TypePallet Scale
ColorSilver
SeriesOP-916SS
CalibrationPre-Calibrated
Overload Protection200 %
Voltage110 - 240
IncludesNEMA 4 Washdown Indicator
Package Quantity1
DescriptionLift-Top Washdown Floor Scale with LED indicator
InterfaceRS-232
Stabilization Time1 Second
Legal for TradeYes

Warranty

Warranty1

Compliance & Certifications

CertificationsNTEP, CE