Global Industrial
Model # :WB318504
Global Industrial Physician Beam Scale w/ Height Rod, 450 Lb Capacity, 10-7/8"L x 14-13/16"W
|
Questions & Answers (0)
Product Description
Global Industrial Physician Beam Scale with Height Rod
Physician Beam Scale with Height Rod Allows Measuring Accuracy for Applications Including Medical, Educational, Athletic, and more.
Mechanical beam scale with height rod is made of steel for strength and durability. Die-cast aluminum dual beam is eye level for convenient readout visibility. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes retractable square height rod for height measurement accuracy. Weight capacity is 450 lbs. Color finish is White. FDA approved. Dimensions are 10-7/8"L x 20-7/8"W x 58-7/16"H.
Physician Beam Scale with Height Rod Allows Measuring Accuracy for Applications Including Medical, Educational, Athletic, and more.
Mechanical beam scale with height rod is made of steel for strength and durability. Die-cast aluminum dual beam is eye level for convenient readout visibility. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes retractable square height rod for height measurement accuracy. Weight capacity is 450 lbs. Color finish is White. FDA approved. Dimensions are 10-7/8"L x 20-7/8"W x 58-7/16"H.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 20-7/8 in |
| Height | 58-7/16 in |
| Weight Capacity | 450 lbs |
| Weight | 38 lbs |
| Platform Width | 14-13/16 in |
| Readability | 0.25 g |
| Platform Length | 10-7/8 in |
| Height Rod | Y |
Product Details
| Type | Mechanical Physician Scale |
| Platform Material | Steel with Anti Slip Cover |
| Color | White |
| Wheels | Yes |
| Dual Readability | No |
| Material | Steel |
| Indicator Material | Aluminum |
| Handpost | N |
| Description | Physician Beam Scale with Height Rod |
| Package Quantity | 1 |
| Manufacturers Part Number | 318504 |
| Legal for Trade | No |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA, ISO 13485 |