Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB556593

MPN #: B556593

# 3 HSS Imported 82 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" Drill D x 7/64" Drill

Product Description
High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 3 HSS 82° TMX Combined Drill & Countersink Plain Type - RH - 1/4" body diameter x 7/64" drill diameter x 7/64" drill length x 2" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


PRICE
$4.40

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Body Diameter1/4 in
Size#3
Drill Length7/64 in
Shank Diameter1/4"
Drill Diameter7/64 in
Diameter7/64 in

Product Details

TypeCombined Drill & Countersink
Angle82°
StyleStandard
MaterialHSS
DescriptionCountersink
Manufacturers Part NumberB556593