- Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations
Model # :WBB556192
MPN #: B556192
# 7 HSS Imported 82 ° Drill & Countersink Plain RH-5/8" Body D x 1/4" Drill D x 1/4" Drill L
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 7 HSS 82° TMX Combined Drill & Countersink Plain Type - RH - 5/8" body diameter x 1/4" drill diameter x 1/4" drill length x 3-1/4" OAL.
PRICE
$20.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Body Diameter | 5/8 in |
| Size | #7 |
| Drill Length | 1/4 in |
| Shank Diameter | 5/8" |
| Drill Diameter | 1/4 in |
| Diameter | 1/4 in |
Product Details
| Type | Combined Drill & Countersink |
| Angle | 82° |
| Style | Standard |
| Material | HSS |
| Description | Countersink |
| Manufacturers Part Number | B556192 |