Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#51 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#51 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB556008

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.59 ea.

Price: $5.90 / Pkg of 10

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bel-Art LDPE Wash Bottles 116200500, 500ml, Natural Cap, Wide Mouth, 6/PK

Bel-Art LDPE Wash Bottles 116200500, 500ml, Natural Cap, Wide Mouth, 6/PK

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

3/8" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

3/8" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

1/4" And Letter "E" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

1/4" And Letter "E" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

3/16" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

3/16" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lens Cleaning Station, 16oz Solution, 1200 Tissues

Lens Cleaning Station, 16oz Solution, 1200 Tissues

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. # 51 (.0670") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 1" Flute x 2" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Weights & Dimensions

  • Number Size #51
  • Flute Length 1 in
  • Length 2 in
  • Flute 1 in
  • Decimal Equivalent 0.067
  • Size # 51 in

Product Details

  • Country of Origin Import
  • Flute Type Standard
  • Shank Style Straight Shank
  • Type General Purpose
  • Grade General Purpose
  • Drill Style Jobbers Length
  • Package Quantity 10
  • Drill Point Angle 118 Degrees
  • Material HSS
  • Finish Black Oxide
  • Manufacturers Part Number 1045051
  • Coating Black Oxide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#51 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#51 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB556008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant