Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2547380

MPN #: 46608

Chicago-Latrobe 550 1/8 Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 12

Product Description
Heavy-duty construction for drilling in tough, high-tensile and work-hardening materials under extreme operating conditions. Manufactured from premium cobalt high-speed steel, increasing hot hardness and extending drill wear life. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Metric sizes are manufactured to DIN 338 OAL and flute length specifications. Straw finish adds lubricity and easily identifies cobalt drills. For drilling in stainless steel, tool steel, alloy steel and titanium. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$67.08  Sold in packages of 12 / $5.59 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size1/8 in
Flute Length1-5/8 in
Diameter0.125
Fractional Diameter1/8"
Metric Diameter3.18
Shank Size0.125 in
Shank Length1.125 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleJobber Drill
MaterialHSS-CO 8% (M42)
Point TypeSplit
Manufacturers Part Number46608
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle135 Degrees
Shank TypeStraight
Series550
StyleHeavy-Duty
FinishStraw Oxide
Package TypeTube
Package Quantity12