Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134936

MPN #: 4MLP-2448-6PY-G

Little Giant® Nursery Truck w/ 16 Shelf Clearance, 1600 lb. Cap., 53-1/2"L x 24"W x 63"H, Green

Product Description
Heavy-duty Multi-Shelf Trucks provide plenty of space to transport your large loads. Also used as portable storage racks that can be moved for cleaning, or to different locations as your storage requirements change.

Features:
  • 400 lbs. Capacity per shelf
  • Two rigid and two swivel casters
  • 4 Shelves: 16" shelf clearance
  • 6" x 2" polyurethane wheels
  • All-welded construction
  • Made in the USA


PRICE
$1,145.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width24 in
Height63 in
Weight Capacity1600 lbs
Weight170 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
TypeMulti-Shelf Nursery Truck
Shelf TypeLipped
ColorGreen
Wheel TypePolyurethane
Number of Shelves4
MaterialSteel
Package Quantity1
Manufacturers Part Number4MLP-2448-6PY-G
BrandLittle Giant

Warranty

Warranty1 Year Limited