AME International Nut Buddy Lug Nut Loosener, 58:1 Gear Ratio, 2,950 ft-lbs Torque
Write a Review
|
Questions & Answers (0)
Product Description
Bust loose the most stubborn wheel nuts. Use on commercial or agricultural wheels. Gear ratio is 58:1 with a Rated output torque: 2,950 ft lbs and two sockets included are 1-1/2" (38mm) and 1-5/16" (33mm). Comes with 1 Year Limited Warranty.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 8-1/2 in |
| Height | 3-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Lug Nut Loosener |
| Manufacturers Part Number | 67300 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |