AME International Combi Hydraulic Bead Breaker, Safety Yellow, For Use With Wheels Up To 25"
Write a Review
|
Questions & Answers (0)
Product Description
Most popular tool for breaking beads on all agricultural wheels. Used on construction wheels up to 25". Works on single, 2 and 3 piece wheels. Tool clamps hydraulically to the wheel and then breaks bead with 11 tons of force. 3-3/4" (9.5 cm) stroke length. Used with 10,000psi (700 bar) air/hydraulic pump. Made In USA. Comes with 1 Year Limited Warranty.
PRICE
$1,009.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 5-1/2 in |
| Height | 13-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Bead Breaker |
| Color | Safety Yellow |
| Manufacturers Part Number | 11010 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |