Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786400

MPN #: 30467961

Ohaus® NVT6201 Navigator™ Portable Balance, 6200g Capcity x 0.1g Readability, 110V

Product Description
Ohaus® raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing
  • Display: Liquid Crystal Display (LCD) with backlight
  • Operation: AC adapter (included) or 4 C batteries (not included)
  • Communication: RS232, USB, or Ethernet (available as accessories)
  • Construction: ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble
  • Design Features: Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings


PRICE
$785.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16 in
Width9-1/2 in
Height2-7/8 in
Weight Capacity6200 g
Weight3 lbs
Readability0.1 g
Pan/Platform Size6-7/8" x 9-1/8"

Product Details

TypePortable Balance
DisplayBacklit LCD
ColorWhite
SeriesNavigator
Tare RangeTo Capacity by Subtraction
Voltage110 V
Draftshield IncludedNo
Package Quantity1
Battery Life Hours270 Hours with Disposable Batteries
Manufacturers Part Number30467961
Stabilization Time1.5 Seconds
Repeatability0.2 g
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr