Professional Plastics Nylatron Gsm Sheet - Cast, 0.750"Thick X 24"W X 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Nylatron GSM cast nylon from Quadrant contains finely divided particles of molybdenum disulphide (MoS2) to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. This material may be cast in standard sizes and near-net shapes. Massive Plates, Rods & Tubes are avilable upon request.
PRICE
$785.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 0.75 in |
Product Details
| Manufacturers Part Number | SNYLMD.750CASTQ-24X48 |
| Description | Nylatron Gsm Sheet - Cast |
| Brand | Professional Plastics |