Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3056985

MPN #: RNYLNSM2.250

Professional Plastics Nylatron NSM Rod, 2.250"Dia.

Select Length in (feet)

0.19 feet
Product Description
Nylatron® NSM Nylon is the best bearing and wear nylon product available today. This proprietary type 6 Nylon formulation is produced using Quadrant's Monocast® process. Solid lubricant additives impart self-lubricating, high pressure/velocity and superior wear resistance characteristics. Nylatron NSM was developed specifically for demanding applications where larger size parts are required. It is ideal for bearings, gears and wear pads. In wear applications, Nylatron NSM lasts up to 10 times longer than standard Type 6 nylon

PRICE
$119.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Diameter2-1/4 in

Product Details

Package Quantity1
DescriptionNylatron NSM Rod
ColorBrown
Manufacturers Part NumberRNYLNSM2.250
BrandProfessional Plastics