Professional Plastics Nylatron NSM Sheet, 0.375"Thick X 24"W X 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Nylatron® NSM Nylon is the best bearing and wear nylon product available today. This proprietary type 6 Nylon formulation is produced using Quadrant's Monocast® process. Solid lubricant additives impart self-lubricating, high pressure/velocity and superior wear resistance characteristics. Nylatron NSM was developed specifically for demanding applications where larger size parts are required. It is ideal for bearings, gears and wear pads. In wear applications, Nylatron NSM lasts up to 10 times longer than standard Type 6 nylon
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Thickness | 0.375 in |
Product Details
| Manufacturers Part Number | SNYLNSM.375-24X24 |
| Description | Nylatron NSM Sheet |
| Brand | Professional Plastics |